Air Wave (Wa Corp.) Truck impact wrench, 19mm square socket set (4 sockets)
#Grup produk P117660366
Spesifikasi
| Air Consumption (m³/minute) | 0.23 |
|---|---|
| Air Hose Inner Diameter (DIAmm) | 10 |
| Air inlet | 1/4 inch |
| Dimensions (Length L x Width W x Height H) (mm) | 177x65.4x193 |
| Included Accessories | Combination socket: 35 mm (17 mm), 38 mm (20 mm), 41 mm (21 mm), deep socket: 33 mm, sealing tape x 1, 1/4 inch + male air coupler x 1 |
| Mass (kg) | 2.65 |
| Maximum Torque (Nm) | 1491 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Square Drive (mm[inch]) | 19(3/4) |
| Tightening Capacity, Bolt Diameter (mm) | 32 |
| Type | Twin hammer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It delivers a high torque of 1491 N,m in a lightweight and compact size.
High torque-resistant 19mm (3/4 inch) drive socket.
Torque adjustment is controlled by a three-stage lever system on the left and right.
Equipped with a turbo function.
The combination socket allows you to change both tires!
Deep sockets are ideal for working in places where bolts protrude far or in hard-to-reach areas!
Suitable for changing truck tires.
*After use, add a few drops of the included oil and rotate to lubricate the inside. This will prevent rust inside the unit.
Please use an air compressor with a tank of 40L or more and a tank filling pressure of 0.7MPa or higher.
Please check the size of your tire mounting bolts and inner bolts.
When inserting a socket into an air impact wrench, tilting the socket at an angle makes it easier to insert.
High torque-resistant 19mm (3/4 inch) drive socket.
Torque adjustment is controlled by a three-stage lever system on the left and right.
Equipped with a turbo function.
The combination socket allows you to change both tires!
Deep sockets are ideal for working in places where bolts protrude far or in hard-to-reach areas!
Suitable for changing truck tires.
*After use, add a few drops of the included oil and rotate to lubricate the inside. This will prevent rust inside the unit.
Please use an air compressor with a tank of 40L or more and a tank filling pressure of 0.7MPa or higher.
Please check the size of your tire mounting bolts and inner bolts.
When inserting a socket into an air impact wrench, tilting the socket at an angle makes it easier to insert.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Truck%20impact%20wrench%2C%2019mm%20square%20socket%20set%20(4%20sockets)/a6P117660366-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
