Air Wave (Wa Corp.) Truck impact wrench, 19mm square

Sebelum PPN:
Rp6.799.900
Spesifikasi
Air Consumption (m³/minute)0.23
Air Hose Inner Diameter (DIAmm)10
Air inlet1/4 inch
Dimensions (Length L x Width W x Height H) (mm)177x65.4x193
Included AccessoriesSeal tape x 1, 1/4 inch + male air coupler x 1
Mass (kg)2.65
Maximum Torque (Nm)1491
ROHS Directive (Corresponding to 10 Substances)Correspondence
Square Drive (mm[inch])19(3/4)
Tightening Capacity, Bolt Diameter (mm)32
TypeTwin hammer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It delivers a high torque of 1491 N,m in a lightweight and compact size.
High torque-resistant 19mm (3/4 inch) drive socket.
Torque adjustment is controlled by a three-stage lever system on the left and right.
Equipped with a turbo function.
Suitable for changing truck tires.
*After use, add a few drops of the included oil and rotate to lubricate the inside. This will prevent rust inside the unit.
*Please use an air compressor with a tank of 40L or more and a tank filling pressure of 0.7MPa or higher.

Ulasan Produk

Tidak ada ulasan