VICTORINOX Traveler T2 BL (Pisau Lipat Multifungsi)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)91x27x18
Mass (g)81
Set ContentsLarge blade (large blade), small blade (small blade), corkscrew, can cut, flathead screwdriver (small) 3mm, screwdriver, flathead screwdriver (large) 6mm, wire stripper, reamer (drilling) / punch, key ring, Tweezers, tweezers, scissors, multi-hook

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a model with scissors that has a good reputation, which is unique to Victorinox. Due to the shape of the blade and the action of the spring, it can be used with either the right or left hand, so it can also be used as a nail clipper.
Among Victorinox's representative series "Official Knives", this model has well-established scissors with functions necessary for travel such as large and small blades, can cutting, punching, and corkscrew. Right-handed and left-handed are OK, and the claws can also be cut.

Ulasan Produk

Tidak ada ulasan