DEWALT Tote Bags

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.999.900
Spesifikasi
Allowable Load (kg)25
Dimensions (Length L x Width W x Height H) (mm)277x238x406
Dust/Water ProtectionIP54
Mass (kg)2.1
Material1680 denier tarpaulin, polymer (bottom)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water-repellent, dust-repellent and durable 1680 denier polyester fabric. The bottom is made of impact-resistant polymer material (partially). Waterproof and dustproof tarpaulin material (IP54). Equipped with 34 pockets and holders for high storage capacity. Rubber handle reduces strain on the hands. U-shaped zipper pull that is easy to use even when wearing gloves. Open structure allows for quick access to tools, etc.

Ulasan Produk

Tidak ada ulasan