RS PRO Torx Wrench, T-Shaped

Sebelum PPN:
Rp809.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Handle Torx Wrench. Introducing the RS PRO Handle Torx Wrench range.
Made from high-quality chrome vanadium molybdenum steel, this Torx wrench features long and short arms depending on your application, and can withstand high torque transmission from the user, especially when used on stubborn fasteners.
This Torx wrench is especially useful when working in tight spaces where there is little space for movement.
This is because high torque can be applied to the fasteners without the risk of wear.
The ergonomically designed bi-material handle provides superior comfort and reduces fatigue over extended periods of use, making this an ideal hand tool for professional and DIY users across a wide range of applications.
Features and Benefits: This high-quality short arm Torx wrench is suitable for a wide range of applications requiring Torx fasteners Ergonomically designed dual function handle for improved torque and easier access in confined spaces Soft-grip bi-material handle for optimal comfort and reduced user fatigue Made from high-quality chrome vanadium molybdenum steel for durability and strength Matte chrome finish for increased corrosion resistance in tough working environments An ideal hand tool for mechanics, engineers and DIY enthusiasts Torx wrenches are available in a variety of Torx sizes. Uses: Torx wrenches are most commonly used for tightening or loosening Torx fasteners used in a variety of applications.
Torx fasteners are well known for their star-shaped blades that prevent "licking" or crushing or crushing of the fastener.
This type of fastener can usually be subjected to high torque.
With this in mind, Torx wrenches are designed to be durable and capable of loosening even the most stubborn fasteners and tightening them to the required torque specifications. Typical uses: Automotive mechanics Engineers Production and manufacturing workers DIY enthusiasts. What sizes of Torx wrenches are available in this range? The RS PRO Torx wrench range includes the following sizes:
192-3648 192-3648 Handle Torx Wrench T10 192-3649 192-3649 Handle Torx Wrench T15 192-3650 192-3650 Handle Torx Wrench T20 192-3651 192-3651 Handle Torx Wrench T25 192-3652 192-3652 Handle Torx Wrench T30 192-3653 192-3653 Handle Torx Wrench T40. Are hex wrenches and Torx wrenches the same? The main difference between hex wrenches and Torx wrenches is that hex wrenches have two sides and are hexagonal in shape, hence the name.
Torx wrenches are usually star-shaped, which has the advantage of providing a larger contact point for fasteners.
This greatly reduces the risk of fasteners being worn round, a common problem when applying large amounts of torque.
For this reason, hex wrenches usually have major issues when high torque is applied and can easily round off fasteners.
Advantages of Short ARM Torx Wrenches. The advantage of using a short ARM wrench is that with another Torx wrench on the short end, it becomes much easier to access and handle in confined spaces, making it a versatile hand tool for a variety of applications.
Additionally, when comparing this hand tool with a screwdriver handle, the handle key allows you to apply more torque comfortably when tightening or loosening fasteners, requiring much less effort.
The RS PRO Advantage. RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Feature
Specification
Quantity = 1
Size = T30
Shape = T-shaped Short/Long Arm = Long, Short Material = Chrome Vanadium Molybdenum Steel Finish = Black Phosphate

Ulasan Produk

Tidak ada ulasan