RS PRO Torx T8 Driver Bit

Sebelum PPN:
Rp55.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO star bits 1/4 inch hex section. All bits are made from chrome-moly steel (S2) which is hardened and resistant for heavy duty applications.
Tool bits for turning slotted screws, Supadriv/Pozidriv screws, hex socket screws, and star socket screws. All bits have a hex shaft cross section (1/4 inch) and a notch that allows them to be latched onto the appropriate driver. Features and Benefits: 1 pc - T-6 Torx Bit, Chrome-Moly Steel (S2) with a Gray Rust-Resistant Finish
Feature
Specification
Head Type = Torx
Type = Driver Bit Size = T8
Material = Chrome Vanadium Steel Overall Length = 25mm

Ulasan Produk

Tidak ada ulasan