RS PRO Torx T30 Driver Bit

Sebelum PPN:
Rp349.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Power Tool Star Socket Bit. From the trusted RS PRO brand, this Torx driver bit has a 1/2 inch hex drive bit and is designed for use with compatible power drills and drivers.
Available in a variety of sizes.
769-080 769-080 Power Tool Torx Drive Bits, T10 x 70 mm 769-096 769-096 Power Tool Torx Drive Bits, T15 x 70 mm 769-103 769-103 Power Tool Torx Drive Bits, T20 x 70 mm 769-119 769-119 Power Tool Torx Drive Bits, T25 x 70 mm 769-125 769-125 Power Tool Torx Drive Bits, T27 x 70 mm 769-131 769-131 Power Tool Torx Drive Bits, T30 x 70 mm 769-147 769-147 Power Tool Torx Drive Bits, T40 x 70 mm Features and Benefits 1/2" hex driver drive bit conforming to DIN3126-E6-3 standard For use with star socket screws Chrome molybdenum vanadium steel Sandblasted finish Applications The power screwdriver is one of the most important hand tools available to any worker.
There are many situations and occupations that require a screwdriver, and in most cases, an electric screwdriver will save you time and effort over a manual screwdriver.
Torx drivers, also known as star drivers or star screwdrivers, are commonly used by professional tradesmen, engineers and home improvement professionals.
Machinery & Industrial Manufacturing Electronics Console (Xbox/PlayStation) Disassembly Woodworking/Carpentry What are the benefits of TORX head screws? TORX screws (also known as star threads) are a simple and effective solution to many drive problems.
The benefits include virtually eliminating driver "contact point stress," "disconnection," and excessive "end load" requirements.
Reducing the risk of cam-out reduces screw damage and driver wear.
As such, TORX is often used as an alternative to flathead, Phillips, and hex head types.
Why choose RS PRO? RS PRO aims to be your go-to brand, offering reliability and great value for money.
RS offers great products at great prices.
We also guarantee the quality of our products through in-house testing by our experts.
When it comes to tools, we understand that you want versatility and reliability.
That's why RS stocks a wide range of mainstay and specialist tools to suit any application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Head Type = Torx
Type = Driver Bit Size = T30
Material = Chrome Molybdenum Vanadium Steel Overall Length = 70 mm
Drive size = 1/4 inch

Ulasan Produk

Tidak ada ulasan