RS PRO Torx T15 Driver Bit

Sebelum PPN:
Rp719.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Torx tamper-resistant screw bits. RS PRO Torx tamper-resistant screw bits are safety profile bits that prevent unauthorised persons from fitting or removing screws.
It follows the standard Torx profile, but has a special bore in the tool to accommodate an additional pin in the head of the screw.
Supplied in a compact plastic box.
Features/Benefits Inch hex shank Length: 25 mm
Feature
Specification
Head Type = Torx
Type = Driver Bit Size = T15

Ulasan Produk

Tidak ada ulasan