Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Quantity = 6
Set contents: T6, T7, T8, T9, T10, T15
Shape = Straight Material = Iron
RS Pro Torx Wrenches. This 6-piece Torx wrench set from RS Pro includes a range of commonly sized TORX head wrenches.
Torx is a type of screw with a six-pointed star-shaped penetration that is designed to apply more torque.
For this reason, it is often used when increased security is required.
This robust tool is made from chrome-finished vanadium steel for a long, reliable service life.
The kit also features an ergonomic oval handle that allows for more rotational force to be applied than a traditional Torx driver.
This TORX wrench set is perfect for professional use.
Kit Contents 6 x Torx T-Handle Drivers T6 T7 T8 T9 T10 T15 Features & Benefits High quality Torx set Comes in a plastic case for added protection Ergonomic oval shape for a comfortable and secure grip Applications Torx wrenches or Torx hex keys are a more ergonomic type of Torx driver used for heavier duty applications.
Torx wrenches (star keys) are used wherever you need to tighten or loosen Torx screws.
Mechanical & Industrial Manufacturing Electronics Prototyping What are the advantages of TORX head screws? Torx screws, also known as star screws, are a simple and efficient solution to many drive problems.
The benefits are that the driver is virtually freed from "contact point pressure," "hearing," and excessive "end load" requirements.
By reducing the risk of "stripping", there is less chance of damaging the screw and less wear and tear on the driver.
Such TORXs are commonly used as replacements for flat-head, Phillips, and hex head types.
Care Getting a quality tool kit such as the RS PRO 10-piece Torx screwdriver set is an investment.
If you take good care of it, you can expect great rewards.
When not in use, we recommend storing the screwdriver in the plastic case provided.
Make sure the driver is clean and dry when storing.
If you have silica gel packs, keep them in your toolbox along with your tools to prevent rust.
The RS PRO Advantage RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Set contents: T6, T7, T8, T9, T10, T15
Shape = Straight Material = Iron
RS Pro Torx Wrenches. This 6-piece Torx wrench set from RS Pro includes a range of commonly sized TORX head wrenches.
Torx is a type of screw with a six-pointed star-shaped penetration that is designed to apply more torque.
For this reason, it is often used when increased security is required.
This robust tool is made from chrome-finished vanadium steel for a long, reliable service life.
The kit also features an ergonomic oval handle that allows for more rotational force to be applied than a traditional Torx driver.
This TORX wrench set is perfect for professional use.
Kit Contents 6 x Torx T-Handle Drivers T6 T7 T8 T9 T10 T15 Features & Benefits High quality Torx set Comes in a plastic case for added protection Ergonomic oval shape for a comfortable and secure grip Applications Torx wrenches or Torx hex keys are a more ergonomic type of Torx driver used for heavier duty applications.
Torx wrenches (star keys) are used wherever you need to tighten or loosen Torx screws.
Mechanical & Industrial Manufacturing Electronics Prototyping What are the advantages of TORX head screws? Torx screws, also known as star screws, are a simple and efficient solution to many drive problems.
The benefits are that the driver is virtually freed from "contact point pressure," "hearing," and excessive "end load" requirements.
By reducing the risk of "stripping", there is less chance of damaging the screw and less wear and tear on the driver.
Such TORXs are commonly used as replacements for flat-head, Phillips, and hex head types.
Care Getting a quality tool kit such as the RS PRO 10-piece Torx screwdriver set is an investment.
If you take good care of it, you can expect great rewards.
When not in use, we recommend storing the screwdriver in the plastic case provided.
Make sure the driver is clean and dry when storing.
If you have silica gel packs, keep them in your toolbox along with your tools to prevent rust.
The RS PRO Advantage RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
