Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The only tamper-resistant ends are the long 'legs'. 9-piece Star Tamper-Proof L-Shaped Screwdriver Set. From RS PRO, this L-shaped Torx wrench set is suitable for almost all Torx screw applications.
This set is dual-ended with a traditional Torx head on one end of the wrench and a tamper-proof Torx head on the other, making it ideal for general and professional use.
TORX is a type of screw head with six star plunge points designed to allow for easier, more precise and higher torque application when tightening or loosening.
For example, it is often used in machine building.
Tamper-resistant Torx screws cannot be defeated with conventional tools, making them ideal when added security is required.
These Torx keys are made from chrome vanadium steel for long life and reliability.
It comes with a size guide printed on an easy-to-use plastic holder, keeping your tools safe and organized while on the go.
Features Compliant with DIN 911 standards Compatible with all security star type fixings Supplied in a plastic storage case Made from high quality sodium steel, Chemical Black Compliant with DIN 911 standards Applications L-shaped Torx wrenches have an advantage over screwdrivers as their shape allows them to apply more force.
This makes Torx keys better suited for heavy-duty applications than a typical Torx screwdriver.
Tamper-proof Torx screws are ideal for panels and machine housings that require regular maintenance, but are stored in areas subject to interference.
What are the advantages of TORX head screws? TORX screws (also known as star threads) are a simple and efficient solution to many drive problems.
The benefits include virtually eliminating driver "contact point stress," "disconnection," and excessive "end load" requirements.
Reducing the risk of cam-out reduces screw damage and driver wear.
As such, TORX is often used as an alternative to flathead, Phillips, and hex head types.
Why choose RS PRO? RS PRO aims to be your go-to brand, offering quality, reliability and great value for money.
With all parts rigorously tested by manufacturer experts, we are confident that we can provide you with the tools and parts you need for any application.
When it comes to tools, no matter how demanding your project or installation, RS PRO is here to support you every step of the way.
This set is dual-ended with a traditional Torx head on one end of the wrench and a tamper-proof Torx head on the other, making it ideal for general and professional use.
TORX is a type of screw head with six star plunge points designed to allow for easier, more precise and higher torque application when tightening or loosening.
For example, it is often used in machine building.
Tamper-resistant Torx screws cannot be defeated with conventional tools, making them ideal when added security is required.
These Torx keys are made from chrome vanadium steel for long life and reliability.
It comes with a size guide printed on an easy-to-use plastic holder, keeping your tools safe and organized while on the go.
Features Compliant with DIN 911 standards Compatible with all security star type fixings Supplied in a plastic storage case Made from high quality sodium steel, Chemical Black Compliant with DIN 911 standards Applications L-shaped Torx wrenches have an advantage over screwdrivers as their shape allows them to apply more force.
This makes Torx keys better suited for heavy-duty applications than a typical Torx screwdriver.
Tamper-proof Torx screws are ideal for panels and machine housings that require regular maintenance, but are stored in areas subject to interference.
What are the advantages of TORX head screws? TORX screws (also known as star threads) are a simple and efficient solution to many drive problems.
The benefits include virtually eliminating driver "contact point stress," "disconnection," and excessive "end load" requirements.
Reducing the risk of cam-out reduces screw damage and driver wear.
As such, TORX is often used as an alternative to flathead, Phillips, and hex head types.
Why choose RS PRO? RS PRO aims to be your go-to brand, offering quality, reliability and great value for money.
With all parts rigorously tested by manufacturer experts, we are confident that we can provide you with the tools and parts you need for any application.
When it comes to tools, no matter how demanding your project or installation, RS PRO is here to support you every step of the way.
Feature
SpecificationQuantity = 9
Set contents: T10, T15, T20, T25, T27, T30, T40, T45, T50
Shape = L-shaped Material = Chrome vanadium steel Finish = Blackened
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
