RS PRO Torx Key Set, L-Shaped, 8 Pieces

Sebelum PPN:
Rp2.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Torx Wrench Set, Long Arm The RS PRO Torx Wrench Set, Long Arm, is a high-quality, durable wrench set, ideal for use with Torx fasteners in a variety of commercial and domestic DIY applications.
The Torx design prevents the wrench from slipping when inserted into the screw head, while ensuring high torque when loosening or tightening.
Torx wrenches are made from chrome vanadium molybdenum steel for superior durability and corrosion resistance.
The keys also have a black finish, giving it a beautiful and professional look.
This long Torx wrench set includes wrenches in sizes T9 to T40, making your Torx wrench versatile for a variety of DIY projects.
This key set comes with a durable plastic clip case to keep your key set safe when not in use.
This case also includes a variety of key sizes, making it easy to identify your specific key.
Features & Benefits ?Sizes include Piece Set: T9 T10 T15 T20 T25 T27 T30 T40 ?Made of Chrome Vanadium Molybdenum steel for superior durability and corrosion resistance ?Black finish for a beautiful and professional look Durable plastic case allows for safe storage when not in use ?Long ARM design allows for use with recessed or hard-to-reach Torx screws ?Ideal for a wide range of professional DIY and home applications Applications The Long ARM Type Torx Wrench Set is an excellent addition to any tool kit, allowing you to quickly and efficiently tighten and loosen Torx screws for a variety of applications.
The long profile enhances torque and the Torx tip provides a secure connection to the fastener.
Eliminates the risk of slipping or damaging screws or materials.
Torx wrench sets are ideal for professional and domestic DIY applications.
Frequently Asked Questions Contents: PC T9 T10 T15 T20 T25 T27 T30 T40 Chrome Vanadium Molybdenum Steel Black Finish Included Sizes This set includes Torx wrenches in the following sizes:
What are the overall lengths of the T9, T10, T15, T20, T25, T27, T30, and T40 Torx wrenches? The Torx wrenches in the set come in the following lengths:
T9 91.5 mm T10 92.5 mm T15 103 mm T20 114 mm T25 130 mm T27 146 mm T30 165 mm T40 182 mm What are the benefits of using Torx screws? The unique point design of Torx screws or fasteners allows for secure insertion of the Torx wrench or driver with minimal risk of slipping, preventing damage to the screw.
In addition, torque has been improved, providing a comfortable and easy-to-use operating environment.
Feature
Specification
Quantity = 8
Set contents: T10, T15, T20, T25, T27, T30, T40, T9
Shape = L-shaped short/long arm = Long Material = Chrome vanadium molybdenum steel Finish = Black

Ulasan Produk

Tidak ada ulasan