Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 18-Piece Torx Wrench and Torx Driver Set. From RS PRO, this L-shaped Torx wrench set is suitable for almost all Torx screw applications.
It includes both L-shaped Torx wrenches and Torx drivers in various sizes, making it suitable for most Torx driver applications.
The L-wrench features different sized duel ends on each head, and the Torx driver has an ergonomic handle for comfort and control over extended use.
This set is ideal for both general and professional use.
TORX is a type of screw head with six star plunge points designed to allow for easier, more precise and higher torque application when tightening or loosening.
For example, it is often used in machine building.
Tamper-resistant Torx screws cannot be defeated with conventional tools, making them ideal when added security is required.
These Torx wrenches are made from chrome vanadium steel for long life and reliability.
Housed in a convenient plastic holder, your tools stay safe and securely organized.
Features Fits all security star type fixings Comes in a blow-molded plastic storage case Made from high-quality chrome vanadium steel Sizes available in this set: Torx Drivers: T8, T9, T10, T15, T20, T25, T27, T30, T40 Torx Wrenches: T8, T9, T10, T15, T20, T25, T27, T30, T40 Uses L-shaped Torx wrenches have an advantage over screwdrivers as they can apply more force due to their shape.
This makes Torx keys better suited for heavy-duty applications than a typical Torx screwdriver.
Conversely, screwdriver-style Torx drivers can fit into tighter spaces and are better suited for precision applications.
Tamper-proof Torx screws are ideal for panels and machine housings that require regular maintenance, but are stored in areas subject to interference.
What are the advantages of TORX head screws? TORX screws (also known as star threads) are a simple and efficient solution to many drive problems.
The benefits include virtually eliminating driver "contact point stress," "disconnection," and excessive "end load" requirements.
Reducing the risk of cam-out reduces screw damage and driver wear.
As such, TORX is often used as an alternative to flathead, Phillips, and hex head types.
Why choose RS PRO? RS PRO aims to be your go-to brand, offering quality, reliability and great value for money.
With all parts rigorously tested by manufacturer experts, we are confident that we can provide you with the tools and parts you need for any application.
When it comes to tools, no matter how demanding your project or installation, RS PRO is here to support you every step of the way.
It includes both L-shaped Torx wrenches and Torx drivers in various sizes, making it suitable for most Torx driver applications.
The L-wrench features different sized duel ends on each head, and the Torx driver has an ergonomic handle for comfort and control over extended use.
This set is ideal for both general and professional use.
TORX is a type of screw head with six star plunge points designed to allow for easier, more precise and higher torque application when tightening or loosening.
For example, it is often used in machine building.
Tamper-resistant Torx screws cannot be defeated with conventional tools, making them ideal when added security is required.
These Torx wrenches are made from chrome vanadium steel for long life and reliability.
Housed in a convenient plastic holder, your tools stay safe and securely organized.
Features Fits all security star type fixings Comes in a blow-molded plastic storage case Made from high-quality chrome vanadium steel Sizes available in this set: Torx Drivers: T8, T9, T10, T15, T20, T25, T27, T30, T40 Torx Wrenches: T8, T9, T10, T15, T20, T25, T27, T30, T40 Uses L-shaped Torx wrenches have an advantage over screwdrivers as they can apply more force due to their shape.
This makes Torx keys better suited for heavy-duty applications than a typical Torx screwdriver.
Conversely, screwdriver-style Torx drivers can fit into tighter spaces and are better suited for precision applications.
Tamper-proof Torx screws are ideal for panels and machine housings that require regular maintenance, but are stored in areas subject to interference.
What are the advantages of TORX head screws? TORX screws (also known as star threads) are a simple and efficient solution to many drive problems.
The benefits include virtually eliminating driver "contact point stress," "disconnection," and excessive "end load" requirements.
Reducing the risk of cam-out reduces screw damage and driver wear.
As such, TORX is often used as an alternative to flathead, Phillips, and hex head types.
Why choose RS PRO? RS PRO aims to be your go-to brand, offering quality, reliability and great value for money.
With all parts rigorously tested by manufacturer experts, we are confident that we can provide you with the tools and parts you need for any application.
When it comes to tools, no matter how demanding your project or installation, RS PRO is here to support you every step of the way.
Feature
SpecificationQuantity = 18
Shape: L-shaped Material: Chrome vanadium steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
