SLOKY Torque T-handle set

Sebelum PPN:
Rp1.799.900
Spesifikasi
Accuracy (%)Torque: ± 10
Hex size1/4inch (6.35mm)
Set ContentsT-handle, torque adapter, 4 x 50mm bits

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tip can be attached at the specified torque. When the specified torque is reached, it will spin freely to prevent over-torque. The 1/4HEX socket size allows you to use your own bits. The long bit allows you to work smoothly in deep places.
For replacing throw-away tips, for tightening delicate products such as resin, and for other precision work that requires torque control.
*Torque tests are conducted in accordance with DIN EN ISO 6789.
*Torque adjustment and repairs are not possible.
*Calibration certificates are not issued.
*It is possible to loosen it counterclockwise. Loosen in the counterclockwise direction within 30% of the tightening torque.
*There are many cases where over-torque can damage the object and strip the screw. The reason for this is that people tend to apply too much torque out of fear of loosening. Applying too much torque can not only strip the threads, but can also lead to the worst case scenario of having to replace the tightening body. Conversely, if the tightening torque is too low, it can cause the tip to move or vibrate, reducing tool performance.

Ulasan Produk

Tidak ada ulasan