Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Settable Torque. This preset torque driver from RS PRO is robust and reliable, making it the perfect solution for all hex drive applications.
The torque values are preset to specific torque values to suit your needs.
Featuring a precision radial ball clutch and cam design, this preset torque driver also features protective end caps to prevent tampering.
This preset torque setting feature not only makes life easier for the operator, but cam-over technology reduces over-tightening that can damage fixtures and surrounding panels.
This makes them ideal for commercial applications where fast and careful tightening is required.
Preset torque drivers allow every consumer to confidently deliver the correct torque, regardless of the task or operator skill level.
It has a bidirectional mechanism that signals when the required torque is achieved.
Features • 1/4" hex drive • Ergonomic grip for comfort during extended operation • Precision radial ball clutch and cam design • Must be pre-set using an appropriate torque analyzer
Pre-set the driver using adapter part numbers 769-002 and analyzer 252-185 respectively Application This torque driver has a 1/2 hex head in a common driver size that can accommodate many different interchangeable heads and bits.
From Pozidriv drivers to nut drivers, this torque driver can be customized to fit most fastener types.
This makes the tool extremely versatile and it is used for:
Mechanic . Machinist . Technician . Maintenance engineer Tool care For proper operation this adjustable torque driver must be adjusted using a suitable torque analyzer.
For more information, please refer to the manufacturer's torque analyzer product.
Why choose RS PRO? RS PRO aims to be your go-to brand, offering reliability and great value for money.
RS offers great products at great prices.
We also guarantee the quality of our products through in-house testing by our experts.
When it comes to tools, we understand that you want versatility and reliability.
That's why RS stocks a wide range of mainstay and specialist tools to suit any application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
The torque values are preset to specific torque values to suit your needs.
Featuring a precision radial ball clutch and cam design, this preset torque driver also features protective end caps to prevent tampering.
This preset torque setting feature not only makes life easier for the operator, but cam-over technology reduces over-tightening that can damage fixtures and surrounding panels.
This makes them ideal for commercial applications where fast and careful tightening is required.
Preset torque drivers allow every consumer to confidently deliver the correct torque, regardless of the task or operator skill level.
It has a bidirectional mechanism that signals when the required torque is achieved.
Features • 1/4" hex drive • Ergonomic grip for comfort during extended operation • Precision radial ball clutch and cam design • Must be pre-set using an appropriate torque analyzer
Pre-set the driver using adapter part numbers 769-002 and analyzer 252-185 respectively Application This torque driver has a 1/2 hex head in a common driver size that can accommodate many different interchangeable heads and bits.
From Pozidriv drivers to nut drivers, this torque driver can be customized to fit most fastener types.
This makes the tool extremely versatile and it is used for:
Mechanic . Machinist . Technician . Maintenance engineer Tool care For proper operation this adjustable torque driver must be adjusted using a suitable torque analyzer.
For more information, please refer to the manufacturer's torque analyzer product.
Why choose RS PRO? RS PRO aims to be your go-to brand, offering reliability and great value for money.
RS offers great products at great prices.
We also guarantee the quality of our products through in-house testing by our experts.
When it comes to tools, we understand that you want versatility and reliability.
That's why RS stocks a wide range of mainstay and specialist tools to suit any application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
SpecificationTorque range = 4.4 -> 22Ncm
Type = Presettable Drive Shape = Hex Drive Size = 1/4 inch
ESD Safe = No Overall Length = 104 mm
Accuracy = ±6%
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
