SLOKY Torque Adapter Master Set

Sebelum PPN:
Rp8.599.900
Spesifikasi
Accuracy (%)Torque: ± 10
Hex size1/4inch (6.35mm)
Set ContentsCase, 3 handles, 7 torque adapters (0.6, 0.9, 1.2, 1.4, 2.0, 3.0, 5.0 Nm), 20 50mm bits (TX6, TX7, TX8, TX9, TX10, TX15, TX20, TX25, 6IP, 7IP, 8IP, 9IP, 10IP, 15IP, 20IP, 25IP, HEX2.0, HEX2.5, HEX3.0, HEX4.0)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It will notify you with a click when the specified torque is reached! A built-in magnet. You can replace the bit with a new one just by pulling it outward. This set is specialized for machining, turning, and milling.
This set includes a universal, slim frit, T-flying handle, 7 torque adapters, and 20 50mm bits (Torx/Torx Plus bits/Hex).
There are seven torque sleeves: 0.6, 0.9, 1.2, 1.4, 2.0, 3.0, and 5.0 Nm.
T-shaped universal handle is 2 3/4" x 3/4" x 1 1/2" (L x W x H).
The small SoftGrip HD handle is 4" long and 1 1/4" in diameter.
The torque adapters with pre-set torques are magnetized and color coded.
High alloy steel bits are magnetized, have a hardness of 58-60HRC and are color coded.

Ulasan Produk

Tidak ada ulasan