RS PRO Toroidal Transformer, Primary: 230V ac, Secondary: 2 x 6V ac, Power: 30VA

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Primary voltage rating = 230V ac
Secondary voltage rating = 2 x 6V ac
Rated power = 30VA
Number of Outputs = 2
Secondary current = 2.5A
Height = 32mm
Weight = 503g
Diameter = 70mm
Dimensions = 70 (Dia.) x 32mm
Minimum operating frequency = 50Hz
Maximum operating frequency = 60Hz
Termination Type = Copper Conductor Terminated Wire

Make sure that both ends of the fixing bolt do not come into contact with the metal chassis or frame at the same time.
A dangerous short circuit of the windings can occur.
UL506, EN61558. Mounting hardware not included (sold separately). RS PRO toroidal transformer, 250 V AC, 60 Hz. RS PRO toroidal transformers enable efficient magnetic flux distribution in electronic systems.
Engineered for superior performance, the 230 V transformer features a compact, lightweight design that optimizes space and reduces installation costs.
The innovative toroidal core provides superior electrical efficiency, minimizing losses and ensuring your equipment operates at peak performance.
The manufacturer's transformers generate low electromagnetic interference (EMI) and operate with minimal noise, making them ideal for sensitive electronic applications.
High-quality, reliable power conversion ensures peace of mind.
Why choose a toroidal transformer? RS PRO 230 V toroidal transformers are highly regarded for their compact size, low noise and excellent energy efficiency.
Whether you're tackling complex industrial applications or upgrading your home electronics, our toroidal transformers have you covered.
The versatile design ensures seamless integration and reliable power delivery for peace of mind.
Features:
  • Improved efficiency
  • Compact size and weight
  • Low Electromagnetic Interference (EMI)
  • Reduces audible noise
  • Excellent electrical insulation
  • Double insulated primary leads
  • Maximum operating frequency 60Hz
  • 2 outputs
  • Rated voltage 230 V AC
.Usage.
  • audio equipment
  • medical devices
  • communication equipment
  • Industrial Control Systems
  • power supply

Ulasan Produk

Tidak ada ulasan