Sebelum PPN:
Rp1.499.900
Spesifikasi
Cutter(Compatible diamond cutter dimensions) 105mm.t1.5~2.2
MaterialPC SPCC, etc.
Suitable Models(Hitachi Koki) G10 series, PDA-100H, PDH-100H/(Makita) 9533 series, GA403 series, (Ryobi) G-104P series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The world's first grinder self-collecting adapter that collects more than 90% of concrete dust without connecting to a cleaner.
Adopts a hybrid dust collection system that can connect to a cleaner that achieves near-perfect dust collection of over 95%.
The newly developed sliding cutter exchange system allows you to exchange cutters while the grinder is attached.
By simply exchanging the connection part, it is compatible with a wide range of grinders from each manufacturer.
By adopting a tornado duct that turns like drawing a spiral, it does not block the front view and does not interfere with the handle.
A dust collection adapter for grinders that self-collects 90% or more of the dust generated when cutting concrete.
*When using, be sure to wear protective equipment such as protective glasses, a dust mask, a protective helmet, and safety shoes.
*Do not handle this product roughly.
*Please do not cut metals and non-metals with a cutting wheel as cutting sparks will damage this product.
*Please check carefully for damage, cracks, deformation, etc. on this product before use.
*If you notice any damage, cracks, deformation, etc., immediately stop using the product (continued use may cause injury).
*Do not allow gasoline, thinner, petroleum, kerosene, etc. to adhere to this product.

Ulasan Produk

Tidak ada ulasan