RS PRO Tool Holder Mounting Rail

Sebelum PPN:
Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tools are not included.
RS PRO Toolflex. Easily customise your tool storage solution with this flexible tool holder from RS PRO.
The flexible material conforms to the shape of the tool, keeping it in place and allowing for easy tool removal.
This makes it a great system for keeping your important tools organized and close at hand.
The tool holder can be screwed to a surface and secured securely in the most convenient location for your workshop setup.
It can also be mounted on a rail system for added flexibility.
These flexible tool holders can be mounted close to your work bench or work area for efficient productivity.
405-3632 is a flexible tool holder for 20 to 30 mm tools; 405-3648 is a flexible tool holder for 30.40 mm tools; 405-3654 is a 0.5 m mounting rail; 405-3660 is a 1 m mounting rail Features and Benefits Flexible tool holder with a secure grip for round or angled handles Available in two diameter sizes: 20-30 mm and 30-40 mm Made from ABS plastic and EPDM rubber Can be fixed directly to a wall or attached to anodised aluminium rails in 0.5 m and 1 m lengths Applications This tool holder is ideal for storing small tools such as screwdrivers and cutters, allowing for quick and easy selection.
This makes it a convenient tool storage solution for:
Technicians Maintenance Engineers DIY Enthusiasts The RS PRO Advantage RS PRO aims to be your brand when you want reliability and value for money.
RS RS PRO brand products are synonymous with quality and excellence, with a wide range of versatile tools and parts purchased in-house.
When it comes to tool storage enclosures, chests, cabinets and more, RS PRO offers a range of durable and versatile options.
Whether you're a mechanic, engineer, electrician or DIY enthusiast, RS PRO has a tool storage solution to suit your needs.
Feature
Specification
Tool Storage Type = Tool Rail Material = Aluminum Set Contents = Mounting Rail

Ulasan Produk

Tidak ada ulasan