Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Bag Type = Tool Bag Material = Polyester Length = 445mm
Width = 170mm
Height = 330mm
Shoulder strap = Yes Lock type = Zipper
RS Pro Equipment Bags. The RS PRO range of padded bags are designed to safely transport and store sensitive electronic equipment, tools, components and more.
Made from durable, waterproof polyester with red webbing, this sturdy RS PRO tool bag is practical and easy to use.
This product is available in the following types:
; 707-7388 707-7388. 300mm x 150mm x 250mm; 707-7335 707-7335. 445mm x 170mm x 330mm; 707-7331 707-7331. 360mm x 150mm x 280mm RS PRO offers a wide range of tool storage solutions that are easy to use, sturdy and versatile.
Features and Benefits: Zippered top opening Adjustable shoulder straps with buckles Detachable baseboard Separate front Black color with red webbing Hard bottom The hard bottom allows the bag to stay upright on a flat surface, reducing the risk of the bag tipping over and damaging your equipment.
The bag stays upright, making it easy to access the main compartment and pockets.
Typical Uses Tool bags and tool backpacks are often used by professionals and DIY enthusiasts to store and transport essential equipment.
Specially designed compartments and durable materials ensure long-lasting safety and comfort.
Typically, this type of bag is used for:
Plumber . Electrician . Automotive . Carpenter . Construction . Gas Fitting Frequently Asked Questions Is this bag weatherproof? This bag is made from thick, durable, waterproof polyester.
Does this bag have wheels? No, this bag does not have wheels.
Note: This bag does not come with any tools.
Width = 170mm
Height = 330mm
Shoulder strap = Yes Lock type = Zipper
RS Pro Equipment Bags. The RS PRO range of padded bags are designed to safely transport and store sensitive electronic equipment, tools, components and more.
Made from durable, waterproof polyester with red webbing, this sturdy RS PRO tool bag is practical and easy to use.
This product is available in the following types:
; 707-7388 707-7388. 300mm x 150mm x 250mm; 707-7335 707-7335. 445mm x 170mm x 330mm; 707-7331 707-7331. 360mm x 150mm x 280mm RS PRO offers a wide range of tool storage solutions that are easy to use, sturdy and versatile.
Features and Benefits: Zippered top opening Adjustable shoulder straps with buckles Detachable baseboard Separate front Black color with red webbing Hard bottom The hard bottom allows the bag to stay upright on a flat surface, reducing the risk of the bag tipping over and damaging your equipment.
The bag stays upright, making it easy to access the main compartment and pockets.
Typical Uses Tool bags and tool backpacks are often used by professionals and DIY enthusiasts to store and transport essential equipment.
Specially designed compartments and durable materials ensure long-lasting safety and comfort.
Typically, this type of bag is used for:
Plumber . Electrician . Automotive . Carpenter . Construction . Gas Fitting Frequently Asked Questions Is this bag weatherproof? This bag is made from thick, durable, waterproof polyester.
Does this bag have wheels? No, this bag does not have wheels.
Note: This bag does not come with any tools.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
