Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Bags supplied without tools. RS PRO reinforced PVC tool bags. RS PRO zip lock tool bags measure 660mm x 250mm x 230mm.
This haversack-style tool bag is made from durable light grey nylon-reinforced PVC.
The zipper on this bag runs all the way to the bottom and allows you to open and close the bag from either end.
There are two large pockets on one side of the bag, measuring 290mm x 45mm x 100mm and 275mm x 45mm x 100mm.
On the other side there are six pockets that hold handles with a 40mm diameter and seven pockets that hold handles with a 30mm diameter.
This is useful for carrying large tools that don't fit in a traditional toolbox.
The webbing handle is sewn and riveted all around the bag for extra strength.
Designed to safely transport electronics, tools and parts, this heavy duty RS PRO haversack is both comfortable and practical.
RS PRO offers a wide range of tool storage solutions, including easy-to-use, durable and versatile products.
Features and Benefits:. Includes storage pocket for small tools. Twin zip closure at the top of the bag. Dimensions: 660 x 250 x 230 mm. Colour: Grey. Weight: 1.6 kg. Made from nylon reinforced PVC. Handle width: 1 inch. Reinforced bottom and sides. Storage: The interior of this tool bag offers a variety of versatile storage spaces.
This makes it ideal for storing and transporting small tools separately alongside larger, bulkier equipment.
Simply unzip the zipper to quickly open the main compartment.
Typical Uses Tool bags and tool backpacks are often used by professionals and DIY enthusiasts to store and transport essential equipment.
Specially designed compartments and durable materials ensure long-lasting safety and comfort.
This type of bag is typically used by:
Plumbers Electricians Auto Mechanics Carpenters Builders Gas Engineers FAQ Do the zippers lock? No, the zippers do not have a locking mechanism.
Does this bag have wheels? This bag does not have wheels.
Note: This bag does not come with any tools.
This haversack-style tool bag is made from durable light grey nylon-reinforced PVC.
The zipper on this bag runs all the way to the bottom and allows you to open and close the bag from either end.
There are two large pockets on one side of the bag, measuring 290mm x 45mm x 100mm and 275mm x 45mm x 100mm.
On the other side there are six pockets that hold handles with a 40mm diameter and seven pockets that hold handles with a 30mm diameter.
This is useful for carrying large tools that don't fit in a traditional toolbox.
The webbing handle is sewn and riveted all around the bag for extra strength.
Designed to safely transport electronics, tools and parts, this heavy duty RS PRO haversack is both comfortable and practical.
RS PRO offers a wide range of tool storage solutions, including easy-to-use, durable and versatile products.
Features and Benefits:. Includes storage pocket for small tools. Twin zip closure at the top of the bag. Dimensions: 660 x 250 x 230 mm. Colour: Grey. Weight: 1.6 kg. Made from nylon reinforced PVC. Handle width: 1 inch. Reinforced bottom and sides. Storage: The interior of this tool bag offers a variety of versatile storage spaces.
This makes it ideal for storing and transporting small tools separately alongside larger, bulkier equipment.
Simply unzip the zipper to quickly open the main compartment.
Typical Uses Tool bags and tool backpacks are often used by professionals and DIY enthusiasts to store and transport essential equipment.
Specially designed compartments and durable materials ensure long-lasting safety and comfort.
This type of bag is typically used by:
Plumbers Electricians Auto Mechanics Carpenters Builders Gas Engineers FAQ Do the zippers lock? No, the zippers do not have a locking mechanism.
Does this bag have wheels? This bag does not have wheels.
Note: This bag does not come with any tools.
Feature
SpecificationBag Type = Tool Bag Material = Nylon Length = 660mm
Width = 250mm
Height = 230mm
Shoulder Strap = None Lock Type = Zipper
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
