RS PRO Tongs, Pincers

Sebelum PPN:
Rp719.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Concrete Pliers. From the trusted RS RS PRO brand, Concrete Pliers are durable hand tools.
Perfect for use with concrete and other building materials to easily twist and cut bonded wire.
From RS PRO, these pliers have durable long handles coated with a PVC sleeve, providing a comfortable grip and making it easy to manipulate cable ties.
The nippers have a phosphate finish which includes corrosion protection and long life, ensuring a long-lasting product even in harsh conditions.
Features and Benefits. Durable, corrosion-resistant design Ergonomic PVC sleeve handle for excellent grip and maneuverability Easily cut, bend, and twist cable ties Rounded tips to prevent damage to surrounding materials Cutter and pliers versatility Durable Special Tool Steel. General Use. Pliers are a type of hand tool designed to provide a mechanical push, pull cut, or twist in a variety of materials, depending on the plier type.
Carpenter's pliers are great for pulling out nails.
Concrete pliers, on the other hand, are ideal for twisting and cutting cable ties.
Pliers are used for a variety of purposes, including:
Construction Carpentry DIY Restoration Automotive. What materials are these pliers suitable for? RS PRO cutting nippers are ideal for cutting and twisting medium to hard wire braids and meshes.
These pliers are ideal for cutting and twisting binding wire in conjunction with concrete structures.
The durable design ensures that the nippers continue to make precise cuts and twists when needed, even in harsh environments.
Can I use these pliers to pull out nails? RS PRO tips have a sharp point.
Feature
Specification
Overall length = 250 mm
Pincer type = Concrete Handle material = PVC

Ulasan Produk

Tidak ada ulasan