Sebelum PPN:
Rp329.900
Spesifikasi
Overall Length (mm)45
Thickness (mm)0.12 (tip)
Width (mm)0.7 (tip)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy threading just by threading the beak. The pink color is very cute !!!! The beak of the bird is a mechanism to catch the thread, and you can easily thread by simply passing the beak through the needle hole and pulling the thread. When not in use, the cover is also It's attached so you can rest assured. Let's raise your mood from the tools. You can easily thread difficult threads.
Threading

Ulasan Produk

Tidak ada ulasan