Tsubaki model Temporary fastening W socket 19.0

Sebelum PPN:
Rp2.699.900
Spesifikasi
Length (mm)78
Mass (g)500
Socket Shape12 corners
Socket Size (mm)41x36
Square Drive (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a double-size 12-point socket for temporary tightening of Tsubaki Model impact wrenches. Two sizes can be used on the front and back, eliminating the need to change sockets. The surface is parkerized for improved durability and to prevent plating peeling. It features a four-hole pin type design for easy pin insertion during installation. This socket is for 19mm drive sockets only.
Temporary tightening W socket, 19mm socket for impact wrench
*This product is for use with a 19mm impact wrench. *It cannot be used with an electric drill. *Ensure the O-ring and tweezers are securely attached to the impact wrench before use. *Approximately half of the part will engage with the nut. Please be aware of this beforehand. *Using this product at an angle or with shallow engagement on bolts and nuts may cause damage. *Do not use for purposes other than intended. *If cracks appear, stop using the product immediately. *We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan