Tsubaki model Temporary fastening W socket 12.7

Sebelum PPN:
Rp1.699.900
Spesifikasi
Length (mm)60
Mass (g)240
Socket ShapeHexagon
Socket Size (mm)32x27
Square Drive (mm)12.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a Tsubaki Model impact wrench 12-point socket with two sizes for temporary tightening. It offers two sizes for use at the front and back, eliminating the need to change sockets. The surface is parkerized for improved durability. It features a four-hole pin type design for easy pin insertion during installation.
Temporary tightening W socket, for 12.7 impact wrench
*This product is for use with a 12.7 impact wrench. *It cannot be used with an electric drill. *Ensure the O-ring and tweezers are securely attached to the impact wrench before use. *Approximately half of the product will engage with the nut. Please be aware of this beforehand. *Using the product at an angle or with a shallow engagement on the bolt or nut may cause damage. *Do not use for purposes other than intended. *If cracks appear, stop using the product immediately. *We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan