SINGER [Sewing Supplies] Tailor-use Sewing Machine 103DELUXE
#Grup produk P117656868
Spesifikasi
| Applicable Voltage (V) | 100(50/60Hz) |
|---|---|
| Body Dimensions (Width W X Height H X Depth D) (Mm) | 498x338x218 |
| Dimensions (mm) | Wide table / width 620 x depth 415, work space / width 225 x height 140 (right side from needle drop) |
| Function | Automatic thread trimmer, foot controller / thin controller, bobbin winder / dedicated motor, lighting / twin light (12V5W), attachment mounting / dedicated mounting top, large thread hook / presser interlocking type |
| Mass (kg) | 14.5 |
| Needle Used | DBx1 #9~#18 |
| Power Consumption (W) | 90 |
| Speed | (Maximum sewing speed) 1300 stitches / minute, (Minimum sewing speed) 60 stitches / minute |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A sewing machine that responds to the passion of "I like clothes". Because it is for professionals, we are particular about usability and technique.
Large thread trimming button automatic thread trimming function that allows easy thread trimming operation. It is a very convenient function to cut the needle thread and bobbin thread at the same time with the push of a button.
Large reverse stitching lever for easy reverse stitching operation Large take-out opening for easy removal of bobbin case Thin controller that does not tire your feet even during long hours of work You can finely adjust the presser foot pressure according to the sewing conditions from thin to thick.
Two lamps illuminate the needle area and the table brightly.
Since the cloth retainer can be operated using the knee, both hands can be used at the beginning and end of sewing.
Equipped with a dedicated motor that allows bobbin winding while sewing. It will stop automatically when the winding is finished.
You can use it widely at hand, and you can sew large items such as patchwork and quilt work very easily. Width 620 x Depth 415 (mm)
Large thread trimming button automatic thread trimming function that allows easy thread trimming operation. It is a very convenient function to cut the needle thread and bobbin thread at the same time with the push of a button.
Large reverse stitching lever for easy reverse stitching operation Large take-out opening for easy removal of bobbin case Thin controller that does not tire your feet even during long hours of work You can finely adjust the presser foot pressure according to the sewing conditions from thin to thick.
Two lamps illuminate the needle area and the table brightly.
Since the cloth retainer can be operated using the knee, both hands can be used at the beginning and end of sewing.
Equipped with a dedicated motor that allows bobbin winding while sewing. It will stop automatically when the winding is finished.
You can use it widely at hand, and you can sew large items such as patchwork and quilt work very easily. Width 620 x Depth 415 (mm)
Feature
SpecificationMaximum reverse stitch / 0 to 6 mm, maximum presser foot amount / 13 mm + knee lift lever / 8 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
