Giga Selection Tabletop drill sharpening machine

Sebelum PPN:
Rp32.999.900 - Rp68.999.900
Spesifikasi
Drill Tip Angle (°)90~140/160~180 (adjustable)
Included AccessoriesBlade tip positioner, collet holder, dust collection adapter
Power Input (V)AC100(50/60Hz)
ShapeX-thinning (conical shape)
TypeBody

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The unique cutting edge positioner and finely adjustable collet holder allow for quick and accurate drill setting by visual inspection.
With this tool, anyone can easily perform high-precision conical grinding on both high-speed steel drills and carbide drills (optional).
Our unique surface grinding method results in a highly durable cutting edge shape, extending tool life.
By adding collets and collet holders (optional), it is also possible to resharpen large diameter and end mill shank drills.
By changing the grinding wheel (optional), it can also be used to sharpen candle-shaped (single-line) steel frame drills.
The unique cutting edge positioner and finely adjustable collet holder allow for quick and accurate drill setting by visual inspection.
(Adjust so that the reference line of the blade tip positioner and the blade tip are parallel.)
Extending tool life with a unique planar grinding method: Conventional outer-circumferential grinding methods, which grind on the "outer circumference" of a conical grinding wheel, have the problem that the radius of the grinding wheel is transferred to the drill bit, reducing the strength of the cutting edge.
In contrast, this machine uses a flat grinding method, which grinds the blade edge on the "flat" surface of the grinding wheel, thereby increasing the strength of the blade edge and extending the tool's lifespan.
Feature
Specification
[Drive Unit] 200W 5500rpm

Ulasan Produk

Tidak ada ulasan