Kilews Super High Torque Type Electric Screwdriver Gun Type (Obeng Listrik)

Sebelum PPN:
Rp16.999.900 - Rp22.999.900
Spesifikasi
Included AccessoriesBit (No.3) x 2
Mass (kg)1.2
Overall Length (mm)274x160
ROHS Directive (Corresponding to 10 Substances)Correspondence
Starting MethodLever start type
Suitable BitHex 6.35mm
Suitable For(Controller) SKP-40BN-800, SKP-BC40HL-3.0
Torque AdjustmentStepless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Work with a powerful brushless motor and clutch torque control.
Stable torque accuracy far surpassing that of an air driver with its unique clutch mechanism. Contributes to customer torque management.
No equipment such as piping is required. If you have a power supply, you can use it as it is.
The operation sound is quiet. Since it is electric, no oil mist is generated.
There is no need to replace the carbon brush, and the maintenance effort is reduced in combination with the non-contact switch that does not deteriorate the contacts.
Low power consumption. Quiet design. Contributes to reducing CO 2 emissions.
Because it is a constant voltage, it can be used with confidence.

Ulasan Produk

Tidak ada ulasan