Weicon Stripper No. 100

Sebelum PPN:
Rp799.900
Spesifikasi
Body MaterialGlass fiber reinforced polyamide
Cutting Capacity (DIAmm)[Side cutter] ~6 (Solid conductors up to 4.0)
Cutting Capacity (mm)Stripping: [PVC multi-core cable] 4-13, [Coaxial cable] 4-8
Mass (g)74
Overall Length (mm)135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A versatile tool for stripping different kinds of cables and cable cross sections. Suitable for various cable types in residential installations. Can be used for circular and longitudinal cuts. Suitable for ceilings, walls, branch and distribution boxes. Also suitable for staged stripping during satellite system installation.
Available for a wide variety of cable types, including fine stranded and solid conductors with PVC insulation, round and round waterproof cables

Ulasan Produk

Tidak ada ulasan