RS PRO Straight Toggle Clamp

Sebelum PPN:
Rp2.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Push-Pull Toggle. From the RS PRO brand, this push-pull toggle clamp has the advantage of being able to use side or end clamps to achieve a low profile, making it ideal for applications where height is a constraint.
With high power transmission and minimal operating force, this toggle clamp maximizes clamping force and helps you power through any job.
Features and Benefits. Large, quick opening. Ergonomic vinyl handle.
Large gripping area for ease of use. Locks in both forward and rearward positions. Stainless steel rivets. Self-locking clamp that remains locked against forces generated during component machining. 95 kg holding force. Where can this toggle clamp be used? This push-pull toggle clamp can be used in a variety of applications, including the metalworking industry during drilling, welding, bending, grinding, testing, and installation.
It is also suitable for gluing, cutting and milling jigs in the wood and plastics industries.
What is clamping force? Clamping force is the force applied when closing the clamp and is measured between the arm and the component.
What is handling force? Handling force is the force with which the closed arm moves onto the workpiece.
There is no risk of deformation when mechanical force is applied.
RS PRO. RS PRO is a brand name made by the manufacturer and brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
Specification
Type = Straight Toggle Clamp Jaw Opening = 19mm

Ulasan Produk

Tidak ada ulasan