RS PRO Steel Hammer

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Ball Pain Introducing the RS PRO Ball Pain Hammer.
A range of lightweight, durable hand tools ideal for a variety of applications including shaping, penetrating and striking a wide range of materials and tools.
This ball-pein hammer product has a steel wedge fixed head made from special tool steel, with a durable and reliable head that can withstand extensive use without chipping or deterioration.
The head consists of two induction-hardened striking faces with flat sides ideal for striking tools such as chisels and punches, and a round ball face ideal for rounding off pins, fasteners, closing rivets, etc.
The head is fitted with a high-quality ash wood handle, which is shock-absorbent and durable, minimizing impacts.
Features and Benefits ISO 15601 TS 5-2 • Steel wedge fixed head • Special tool steel construction for superior durability • Ash wood handle for resistance to shocks and impacts • Induction hardened striking surface with flat and rounded sides • Versatile hammer to suit a variety of applications Applications Ball payne hammers are also known as machinists hammers as they are commonly used in metalworking.
The head of the driving hammer is hardened, providing a harder striking surface than a standard claw hammer, making it suitable for drive chisels and rivets.
Traditionally, it is used in metalworking processes to harden metals by impact.
The ball end of the hammer is suitable for more controlled "abrasive blows" where precision is required, such as spreading metal and removing dents.
The ball pain hammer is useful for:
?Setting rivets ?Metal forging Jewellery cutting ?Dent removal ?Stalking punches Frequently asked questions Special tool steel striking face is induction hardened Handle Protector Ashwood handle, steel wedge fixed Used for cold chiseling, punching, riveting and metal shaping Can also be used as a general purpose hammer What sizes are available? This RS Pro Ball Pain Hammer product is available in: 8 oz RS Part No. 1923682 1923682 16 oz RS Part No. 1923683 1923683 Is the head replaceable? This RS Pro Ball Pain Hammer product has a fixed steel wedge head which cannot be removed.
What is the difference between ball pain and cross pain?
Cross-shaped refers to the head being horizontal to the handle.
It is usually used by black pillars to extend the sides and stretch objects.
Ball pins have a round head used for hammering and shaping sheet metal, and are used to round edges and close rivets.
What are the benefits of hickory wood handles? Hickory is hard and shock absorbing, making it ideal for tough, hard-hitting tools, offering comfort and control.
Tools equipped with hickory shafts are durable and offer excellent impact resistance.
Feature
Specification
Hammer Type = Ballpoint Pen Hammer Head Material = Steel Handle Material = Ash Overall Length = 300 mm
Weight = 318g

Ulasan Produk

Tidak ada ulasan