Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Fibreglass Curved Claw Hammer 20oz. The RS PRO fibreglass curved claw hammer is a high-quality hand tool that is ideal for a variety of tasks such as smashing chisels and pulling nails from objects.
The RS PRO Fibreglass Claw Hammer features a fibreglass, drop-forged, hardened and tempered steel head construction which absorbs shock and vibration to reduce user fatigue.
The industrial-quality design makes it extremely strong and the hammer virtually unbreakable.
This hammer has black rubber grips molded directly onto the shaft for excellent grip and control.
This hammer is a great tool that is a must-have in any DIY enthusiast or professional's toolbox.
Get the job done with quality, reliable tools.
Features and Benefits. Drop-forged hardened/tempered steel with fiberglass construction for superior durability and shock absorption properties Black rubber grip handle moulded directly to the shaft for comfort and improved grip Durable hammer built to professional standards Suitable for a variety of tasks Curved head is ideal for wedging under or removing nails Reduces user fatigue. Uses. A claw hammer is a type of hammer with a head that has two sides, including a flat side and a claw.
The flat side is ideal for striking objects or materials with force.
The curved side claw is ideal for removing nails from objects.
A claw hammer is an essential tool in any toolbox and is commonly used in the following areas:
Construction DIY Renovation Workshop Carpentry. Frequently Asked Questions. What is the hammer weight? The RS PRO Fibreglass Hammer has an overall length of 20 oz.
What are the benefits of a curved hammer head? A claw hammer with a curved head allows you to wedge the claw under an object such as a nail and then pull it out for easy removal.
Fiberglass Advantages. A hammer with fiberglass construction has exceptional properties that benefit the user and the task at hand.
The use of glass fibre allows the hammer to absorb shock vibrations from impacts, reducing fatigue for the user whilst providing excellent strength.
The RS PRO Fibreglass Claw Hammer features a fibreglass, drop-forged, hardened and tempered steel head construction which absorbs shock and vibration to reduce user fatigue.
The industrial-quality design makes it extremely strong and the hammer virtually unbreakable.
This hammer has black rubber grips molded directly onto the shaft for excellent grip and control.
This hammer is a great tool that is a must-have in any DIY enthusiast or professional's toolbox.
Get the job done with quality, reliable tools.
Features and Benefits. Drop-forged hardened/tempered steel with fiberglass construction for superior durability and shock absorption properties Black rubber grip handle moulded directly to the shaft for comfort and improved grip Durable hammer built to professional standards Suitable for a variety of tasks Curved head is ideal for wedging under or removing nails Reduces user fatigue. Uses. A claw hammer is a type of hammer with a head that has two sides, including a flat side and a claw.
The flat side is ideal for striking objects or materials with force.
The curved side claw is ideal for removing nails from objects.
A claw hammer is an essential tool in any toolbox and is commonly used in the following areas:
Construction DIY Renovation Workshop Carpentry. Frequently Asked Questions. What is the hammer weight? The RS PRO Fibreglass Hammer has an overall length of 20 oz.
What are the benefits of a curved hammer head? A claw hammer with a curved head allows you to wedge the claw under an object such as a nail and then pull it out for easy removal.
Fiberglass Advantages. A hammer with fiberglass construction has exceptional properties that benefit the user and the task at hand.
The use of glass fibre allows the hammer to absorb shock vibrations from impacts, reducing fatigue for the user whilst providing excellent strength.
Feature
SpecificationHammer Type = Claw Hammer Head Material = Steel Handle Material = Fiberglass Weight = 567g
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
