RS PRO Steel Crowbar Set 200mm, 300mm, 450mm, 600mm

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Mechanical Prybar Set. This mechanical prybar set from RS PRO is a great compromise between precision and power.
This four-piece set features hardened steel bars to handle the toughest challenges.
It also features an ergonomic handle for comfort and ease of use, even when used for extended periods of time.
Unlike traditional pry bars, this pry bar set is built with the precision professional in mind and is ideal for alignment work.
Features and Benefits This pry bar set includes four convenient sizes for versatile use to suit your job. Made from chrome vanadium steel with an electroplated phosphate black coating for long life.
Long tapered ends to aid in alignment tasks Rugged construction suitable for heavy-duty applications Applications Pry bars (also known as crowbars or utility bars) can be used in a variety of applications.
As the name suggests, it is great for applying leverage or pry bars.
As you can see, a pry bar is a useful tool when managing demolition work.
It can also be used to pry open crates and boxes, pry up woodwork, and move heavy objects.
Such is its versatility that crowbars have many other names, including pullers, lifting bars, and pry bars.
The fact that they have so many different names, suggesting so many different purposes, is evidence to which it is convenient to have a pry bar in your toolbox.
This pry bar is an essential tool for:
Construction workers Carpenters DIY enthusiasts Mechanics The RS PRO advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you get the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Material = Steel Overall length = 200 mm, 300 mm, 450 mm, 600 mm

Ulasan Produk

Tidak ada ulasan