Asahi Kouki Stand-type medium-sized scroll saw

Sebelum PPN:
Rp54.999.900
Spesifikasi
Cutting Capacity (mm)Softwood: 50 or less, acrylic resin: 20 or less, copper (brass): 4 or less
Dimensions, Width W x Depth D x Height H (mm)1140x450x930
Inclination angle (°)20 (left side only)
Included AccessoriesSpanner, hex wrench, oil bottle, instruction manual
Length (mm)700
Mass (kg)70
Output Power (W)150
Power Consumption (W)320
Stroke (mm)20
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The sturdy cast iron fixed arm and body eliminate any wobble in the machine itself, allowing for more confident and precise cutting. The powerful spring and 20mm vertical blade stroke enable fast and smooth cutting of hard and thick materials. The integrated stand (with legs) allows for convenient on/off control via a foot switch, especially when cutting long materials.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan