RS PRO Standard Socket, 16mm

Sebelum PPN:
Rp129.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro 1/2 Inch Drive Hex. Brought to you by our own brand RS PRO, the 1/2 Inch Drive Hex Sockets offer a selection of high quality, reliable point sockets.
Designed for wrenches and rotary tools with 1/2 inch drives.
This socket is made from chrome vanadium steel, making it a durable socket that can withstand extensive use in a variety of environments.
It also features a mirror chrome finish for a stylish, professional look while providing excellent corrosion resistance.
RS PRO 1/2 inch sockets are available in a range of metric sizes and make a great addition to any socket set.
Ideal for applications where nuts and bolts need to be tightened or loosened by hand.
Hex sockets provide a secure fit for a variety of fasteners, including nuts and bolts, improving grip and torque while also making work quick and easy.
Features and Benefits. Available in a variety of sizes from 8mm to 32mm Made from chrome vanadium steel for added strength and durability Mirror chrome finish for a professional look with corrosion resistance Suitable for a wide range of applications Hex sockets provide a secure grip and torque on nuts and bolts Ideal for 1/2 inch drive wrenches DIN 3124 TS ISO 2725-1. Applications. Socket adapters and socket accessories offer versatility and eliminate the need to purchase new, expensive tools.
This makes accessories like these a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Ratchets, extension bars, sockets, impact wrenches - it's easy to get the most out of your power tools.
Socket accessories are commonly used in a wide range of applications, including:
Mechanical Automotive Construction Engineering DIY Maintenance & Repair. Frequently Asked Questions. Why use socket wrenches and sockets instead of spanners? Although they can be used for similar purposes, there are many advantages to using sockets and wrenches.
Interchangeable sockets allow you to use only one wrench to work with different size fasteners, saving you both time and money.
And unlike wrenches that only fit a limited number of edges, hex drives provide increased grip and torque, ensuring a solid, reliable fastener connection at every point to prevent slippage or the risk of rounding the fastener edges.
The combination of a wrench and socket makes for a very versatile hand tool.
It can be used for a wide range of purposes, especially when fasteners are recessed or in hard-to-reach places.
What sizes are available? RS PRO 1/2 inch drive hex sockets are available in the following sizes:
1923750 1923750 -8 mm 1923751 1923751 -10 mm 1923752 1923752 -11 mm 1923753 1923753 -12 mm 1923754 1923754 -13 mm 1923755 1923755 -14 mm 1923756 1923756 -15 mm 1923757 1923757 -16 mm 1923758 1923758 -17 mm 1923759 1923759 -18 mm 1923760 1923760 -19 mm 1923761 1923761 -20 mm 1923762 1923762 -21 mm 1923763 1923763 -22 mm 1923764 1923764 -24 mm 1923765 1923765 -27 mm 1923766 1923766 -30 mm 1923767 1923767 -32mm
Feature
Specification
Socket size = 16mm
Inches or meters = Metric
Drive Size = 1/2 inch Socket Type = Standard Socket Socket Head Type = 6-Point Finish = Chrome Overall Length = 38mm
Material = Chrome Vanadium Steel Drive Type = Hexagon

Ulasan Produk

Tidak ada ulasan