RS PRO Standard Socket, 14mm

Sebelum PPN:
Rp109.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 1/4 Inch Drive Hex Sockets. Brought to you by our own brand RS PRO, the 1/4 Inch Drive Hex Sockets are a range of high quality, reliable hex sockets.
Designed for use with wrenches and rotary tools with 1/4 inch drives.
This socket is made from chrome vanadium steel, making it a durable socket that can withstand extensive use in a variety of environments.
It also features a mirror chrome finish for a stylish, professional look while providing excellent corrosion resistance.
RS PRO 1/4 inch sockets are available in a range of metric sizes and are a great addition to any socket set.
Ideal for applications where nuts and bolts need to be tightened or loosened by hand.
Hex sockets provide a secure fit for a variety of fasteners, including nuts and bolts, improving grip and torque while also making work quick and easy.
Features and Benefits. Available in a range of sizes from 4mm to 14mm ?Made from chrome vanadium steel for added strength and durability ?Mirror chrome finish for a professional look with corrosion resistance ?Suitable for a wide range of applications ?Hex sockets that provide a secure grip and torque on nuts and bolts DIN 3124 TS ISO 2725-1. Applications. Socket adapters and socket accessories are versatile and eliminate the need to buy new, expensive tools.
This makes accessories like these a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Ratchets, extension bars, sockets, impact wrenches - it's easy to get the most out of your power tools.
Socket accessories are commonly used in a wide range of applications, including:
?Machinery Automotive Construction Engineering DIY Maintenance and Repair. Frequently Asked Questions. Why use socket wrenches and sockets instead of spanners? Although they can be used for similar purposes, there are many advantages to using sockets and wrenches.
Interchangeable sockets allow you to use only one wrench to work with different size fasteners, saving you both time and money.
The pointed head also ensures a secure grip and high torque at each point, unlike wrenches that only fit a limited number of edges, eliminating the risk of slippage or rounding the edges of fasteners.
The combination of a wrench and socket makes for a very versatile hand tool.
It can be used for a wide range of purposes, especially when fasteners are recessed or in hard-to-reach places.
What sizes are available? RS PRO 1/4 Inch Drive Hex 1923728 1923728 4mm 1923729 1923729 5mm 1923730 1923730 5.5mm 1923731 1923731 6mm 1923732 1923732 7mm 1923733 1923733 8mm 1923734 1923734 9mm 1923735 1923735 10mm 1923736 1923736 11mm 1923737 1923737 12mm 1923738 1923738 13mm 1923739 1923739 14 mm. What is the total length of the socket? The total length of the socket is 25 mm.
Feature
Specification
Socket size = 14mm
Inches or meters = Metric
Drive Size = 1/4 inch Socket Type = Standard Socket Socket Head Type = 6-Point Finish = Chrome Overall Length = 25mm
Material = Chrome Vanadium Steel Drive Type = Hexagon

Ulasan Produk

Tidak ada ulasan