RS PRO Standard screwdriver, flat head, tip size: 8 mm

Sebelum PPN:
Rp589.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Long Reach Screwdrivers. The RS PRO long reach screwdriver range is designed for use by professionals and hobbyists alike.
RS Pro Long Reach Screwdrivers are tools designed for professionals and hobbyists alike.
Its handle is made from the finest chrome vanadium steel and indestructible cellulose acetate.
The slot drive screwdriver has a parallel tip and a blackened, lacquered blade.
Supadriv. and Phillips blades are chrome plated with blackened tips.
Made with the highest quality materials to ensure long life and safe service.
Torque and gauge tests comply with DIN standards.
Features:
  • Chrome vanadium steel blade
  • Cellulose acetate handle
  • Slot drive screwdriver with parallel tip and blackened blade
  • Chrome-plated, black-tipped Supadriv. and Phillips blades
  • Torque and gauge tests conform to DIN standards
  • Screwdriver blades are heat treated to HRC 55-60°
. Why choose RS PRO? RS PRO is an original RS brand product.
We offer a wide range of high-quality products.
Trusted by engineers all over the world, every part of every RS PRO product is rigorously tested to demanding industry standards.
The RS PRO seal of approval is only given when we are confident of exceptional quality.
This means your customers can feel confident too.
Feature
Specification
Driver Type = Standard Driver Tip Type = Flat Tip Size = 8 mm
Blade length = 300 mm
Overall length = 420 mm
Handle Material = Cellulose Acetate Blade Material = Chrome Vanadium Steel Blade Finish = Blackened

Ulasan Produk

Tidak ada ulasan