RS PRO Standard Screwdriver, Flat Head, Tip Size: 1/8 Inch

Sebelum PPN:
Rp169.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Screwdriver - Standard. This high-quality, professional screwdriver is designed to provide the highest quality for professional and DIY use.
The specially shaped handle of the screwdriver makes it non-slip and comfortable to work with.
Made from durable chrome vanadium steel and heat treated to HRC 54 - 58.
Features and Benefits: Ergonomically designed, comfortable handle for easy handling and high torque Large blade contact surface within the driver head Stylish colored handle and black-tipped blade Durable material construction ensures a long service life Heat-treated steel with HRC 54 to 58 Flat blade unit with cross-ground tip Typical Uses: This driver is primarily used by professional craftsmen, engineers and DIY enthusiasts.
A screwdriver is one of the most important hand tools in any job kit.
There are many situations and specialised tasks where a screwdriver is required for special tasks related to tightening or loosening fasteners.
Many common screwdriver types, such as flathead screwdrivers and cross recessed screwdrivers, are suitable for a wide range of uses.
The tip size determines whether the tool is suitable for the intended application.
Typical Applications: Machinery and Industrial Manufacturing Woodworking/Carpentry Fastening Wood to Metal Specialty drivers such as TORX, Hex and Tri-Wing are designed for specific applications such as:
Electronics Repair Open Consoles - Xbox / Playstation Open Mobile Phones Open MacBook Certifications: BS-2559 DIN / ISO 2380-1 IEC 60900:2004 FAQ: Is this driver magnetized? No.
This driver is not magnetized but can easily be magnetized using magnetizers available from RS (e.g. 667-3471) Is this driver VDE certified? No.
This driver is not designed to operate under voltage and cannot be used with electrical equipment.
Feature
Specification
Driver Type = Standard Driver Tip Type = Flathead Tip Size = 1/8 inch Blade Length = 150 mm
Handle Material = Cellulose Acetate Blade Material = Chrome Vanadium Steel Blade Finish = Bead Blasted, Lacquer

Ulasan Produk

Tidak ada ulasan