Asahi Kouki Standard belt-operated, three-speed wide table scroll saw

Sebelum PPN:
Rp129.999.900
Spesifikasi
Cutting Capacity (mm)Softwood: 60 or less (45 or less when using a plate retainer), Acrylic resin: 20 or less, Copper (brass): 4 or less
Dimensions, Width W x Depth D x Height H (mm)1322x600x1384
Inclination angle (°)20 (left side only)
Included AccessoriesBrush, oil difference, spanner, hex wrench, adjuster bolt, lifting spring, screwdriver, instruction manual
Length (mm)1000
Mass (kg)133
Output Power (W)300
Stroke (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan