Shin Hase Stainless steel interior bar V type

Sebelum PPN:
Rp309.900
Spesifikasi
Hardness Hrc (Blade)40~45
Mass (g)158
MaterialSUS420J2
Overall Length (mm)200
Surface TreatmentMirror polish

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For scraper work, marking work, shoji / bran removal, nail pulling, hammer.
You can pull out the nail at the head and hit the back of the head instead of a hammer.
The spatula can be scraped, and both ends of the spatula can be marked.
For interior work.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait