Weicon Spiral Cable Stripper No. 4-29

Sebelum PPN:
Rp4.599.900
Spesifikasi
Cutting Capacity (DIAmm)4.5~29
Cutting Depth (mm)[Blade depth] 0-3 (adjustable in 0.1 increments)
Mass (g)136
Overall Length (mm)140
Sheath Thickness (mm)~3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The spiral cut makes it easy to strip even complex insulation. Three stripping modes are available: round cut, spiral cut and longitudinal cut. The adjustment lever allows safe setting of the cutting direction. The cutting depth can be easily and precisely adjusted. The locking system prevents the tool from opening in the longitudinal cut setting and prevents damage to the blade. Hardened steel blade.
Supports stripping of sheaths up to 3mm thick

Ulasan Produk

Tidak ada ulasan