SATTO Special Power Cutter

Sebelum PPN:
Rp2.499.900
Spesifikasi
Cutting CapacitySteel plate up to approx. 1.4 mm, stainless steel plate up to approx. 1.0 mm
Mass (g)340
Overall Length (mm)About 220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a power multiplier tool that utilizes a double lever mechanism.
The grip is designed to be easy to hold and features a kick spring to ensure it fits comfortably in your hand.
Special steel is used for the blade so that it can cut stainless steel materials.
For cutting stainless steel (SUS304).
*Do not use for any purpose other than intended.
*When using this product, please wear protective equipment such as gloves and safety glasses.
*The blade is very sharp, so please handle with care. Also, do not attempt to cut more than the recommended cutting limit.
*If you notice any cracks, chips, or other abnormalities in the main body, discontinue use. Also, do not forcefully twist or use the product as a lever, as this will put stress on the blade and lead to breakage.

Ulasan Produk

Tidak ada ulasan