VICTORINOX Spartan BK (Pisau Lipat Multifungsi)

Sebelum PPN:
Rp819.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)91x26.5x15
Mass (g)60
Set ContentsLarge blade (large blade), small blade (small blade), corkscrew, can cut, flathead screwdriver (small) 3mm, puncher, flathead screwdriver (large) 6mm, wire stripper, reamer (drilling) / punch, key ring, Tweezers, tooth pick

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
From the patent acquisition in 1897 to the present, it is a historic model that has been loved all over the world for over 100 years with almost no change in shape.
The basic form of Victorinox's representative series "Official Knife". It is a simple structure with the minimum necessary functions. It is also very reliable in emergencies such as disasters such as blades, punching, and cutting. It is also a recommended model for Victorinox beginners when choosing a multi-tool for the first time.

Ulasan Produk

Tidak ada ulasan