Nakaya Spark Buster

Sebelum PPN:
Rp1.499.900
Spesifikasi
Conform toCutlery: 100-125mm insert saw / cutting wheel / diamond cutter
Mass (g)780
Maximum Cutting Depth (mm)33 (If the blade diameter is 125 mm)
Suitable ModelsHitachi Koki: G10 series (excluding G10B2), PDA-100A, PDH-100H, G14/18DSL Makita: 9533/GA403 series, GA400DRF/DZ, GA402DRF/DZ Ryobi: G-104/105/110 series BOSCH: GWS5/ 6/7/8 100mm grinder series, GWS18V-LI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is possible to safely use a metal tipped saw that could only be used with a dedicated machine with a disc grinder. The newly developed spark control system minimizes the spread of sparks even when using a cutting wheel.
Compared to conventional cutting, vibration and violence are suppressed, and the rotational force of the blade is efficiently transmitted to the work material, achieving comfortable cutting with less energy loss. You can also work with one hand.
Not only metal tip saws, but also cutting whetstones and diamond cutters can be used for both 4 inch and 5 inch sizes. It also supports a wide range of disc grinders from various manufacturers.
Turn a disc grinder into a safe, comfortable and versatile cutting machine!

Ulasan Produk

Tidak ada ulasan