Nakaya Spare blade type saw Master craftsman Body 9 inch

Sebelum PPN:
Rp449.900
Spesifikasi
Blade Length (mm)270
Mass (g)160
Number Of Eyes16th dimension
Overall Length (mm)605
Wall Thickness (mm)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The saw blade is an improved blade, and one set (2 pieces) of vertical grinds is inserted between 3 sets (6 pieces) of horizontal grinds, and the combination is effective for "vertical", "horizontal" and "diagonal" cutting. ..
The bottom of the vertical grind is wide and deep, and the wood chips are well brushed and the saw is excellently lowered.
It has excellent durability due to impulse quenching, and has the best long-lasting and long-lasting blade.
Using the finest Swedish steel, it is hardened to the hardness specified by the company and has a higher degree of sharpening.
For cutting wood.

Ulasan Produk

Tidak ada ulasan