RS PRO Spanner Set, 10mm, 11mm, 13mm, 15mm, 17mm, 19mm

Sebelum PPN:
Rp5.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the RS PRO ratchet combination spanner and the RS PRO reversible ratchet spanner range.
RS PRO's high-quality hand tools are robust and versatile tools for professional and DIY use.
Each tool comes with a dual-ended ratchet spring spanner in common sizes for versatility.
This RS PRO hand tool is made from chrome vanadium steel, which makes it corrosion-resistant and load-bearing, allowing it to be operated safely even when high torque is applied.
The compact ring spanner set allows for operation without sacrificing overall compact surface box end.
With 72 teeth, it only takes five to move the fastener, compared to the 30 sweep spaces required by a regular wrench.
The three-tool set comes in a hand plastic wallet.
Features and Benefits • Duel End Ratcheting Ring Spanner offers versatility across a wide range of applications • Ratcheting ring ends allow for quick and easy installation and removal of fasteners and fixings with minimal effort • Ergonomic design provides comfort, especially during extended use • Specially designed for working on car engines and in tight spaces • Made from heat-treated chrome vanadium steel for high strength • Advanced plating prevents the wrench from corroding • Tested for superior durability Uses A spanner (wrench), as it is called in the US and Canada, is a hand tool designed specifically to tighten or loosen fasteners and fixings that correspond to a specific metric size.
They typically have a closed ring end on each end and an open end for a wide range of uses, making them extremely versatile.
These are essential pieces of equipment for professionals and DIY enthusiasts, and are most commonly used for:
Plumbing Automotive repair and maintenance Engineering Mechanical work Spanner material Reversible ratchet spanners are made from chrome vanadium.
Chrome vanadium is structurally strong and its toughness allows it to withstand high fatigue and wear.
It also resists corrosion and oxidation, extending the life of your tools.
Why choose RS PRO? RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Feature
Specification
Material = Chrome Vanadium Steel Finish = Chrome

Ulasan Produk

Tidak ada ulasan