Fujix [Sewing Supplies] Soyae

Sebelum PPN:
Rp269.900 - Rp359.900
Spesifikasi
Constitution25/3
DirectionRight twist
Elongation (%)10
Fineness (dtex)920
Length (m)15
Materialsilk
Needle StandardFrench embroidery needle (5)
Thread Gauge20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Silk embroidery thread with elegant luster and gentle touch.
It is an easy-to-use 25-count 3-piece. Since it is dyed by a silk thread dyeing craftsman in Kyoto, a delicate and soft color is created.
Hand stitch
Feature
Specification
Single color

Ulasan Produk

Tidak ada ulasan