Honda Motor Soundproof inverter generator

Sebelum PPN:
Rp65.999.900
Spesifikasi
AC Current (A)28
Applicable StandardMinistry of Land, Infrastructure, Transport and Tourism ultra-low noise type
Continuous Operating Time (hour)(1/4 load to rated load) 17.3 to 7
Conversion System[Power] Inverter
DC Current (A)12
Dimensions (Length L x Width W x Height H) (mm)658x482x570
Dry Mass (Kg)61.2
Engine Displacement (cm³)196
Frequency (Hz)50/60
Number of PhasesSingle-phase
Rated Output (kVA)2.8
Starting MethodRecoil starter (manual) / electric starter (electric) combined type
Voltage AdjustmentPMW
WheelYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-power model with an easy-to-use electric starter.
Equipped with an electric starter for easy engine starting.
With a high output of 2.8kVA, it can reliably handle equipment with high starting power.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan