Denyo Soundproof gasoline engine generator

Sebelum PPN:
Rp88.999.900
Spesifikasi
Frequency (Hz)50/60
Fuel Tank Capacity (L)15.5
Mass (kg)77
Overall Height (mm)640
Overall Length (mm)687
Overall Width (mm)494
Rated AC Output (kVA)2.8
Starting MethodCell type recoil type
Suitable FuelUnleaded regular gasoline
Trusco Part No.121-6239

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It supplies high-quality electricity with inverter control. It's a maintenance-free brushless generator. Engine speed control ensures low fuel consumption and low noise.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
With frequency changeover switch With oil alarm device

Ulasan Produk

Tidak ada ulasan