Spesifikasi
| Capacity (L) | Ecobase: 154 |
|---|---|
| Dry Mass (Kg) | 1160 |
| Engine Type | Kubota V3800-DI-T-K3A |
| Frequency (Hz) | 50/60 |
| Fuel | Light oil |
| Fuel Tank Capacity (L) | 170 |
| Mass (kg) | Maintenance: 1330 |
| Noise Level (dB) | Sound power level LwA 81 7mdB(A) 50/54 Noise level: Ultra-low noise type |
| Power Factor | Three-phase 0.8 (lag) Single-phase 1.0 |
| Power Supply | 3 Power Sources: Standard (One-touch switching) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Low noise level of LwA81dB ensures peace of mind even during nighttime construction work.
Equipped with an eco-base, it minimizes external leakage of oils and other fluids even if they leak.
It features an exceptional rainwater intrusion prevention structure and an oil-water separation structure, and is equipped with an electronic governor that allows for one-touch adjustment of rotation speed and frequency.
Three power supply options are standard equipment.
Loadable by a 4-ton crane truck (boom retracted). Designated as a third-generation emission control type construction machine and an ultra-low noise type construction machine.
Low noise level of LwA 81dB ensures peace of mind even in noisy work sites such as nighttime construction!
Three power supply options are standard equipment.
* We do not deliver to private homes (detached houses / apartments).
Equipped with an eco-base, it minimizes external leakage of oils and other fluids even if they leak.
It features an exceptional rainwater intrusion prevention structure and an oil-water separation structure, and is equipped with an electronic governor that allows for one-touch adjustment of rotation speed and frequency.
Three power supply options are standard equipment.
Loadable by a 4-ton crane truck (boom retracted). Designated as a third-generation emission control type construction machine and an ultra-low noise type construction machine.
Low noise level of LwA 81dB ensures peace of mind even in noisy work sites such as nighttime construction!
Three power supply options are standard equipment.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification[Three-phase four-wire 200V class] Output: 37/45kVA Voltage: 200/220V Current: 107/118A, [Three-phase four-wire 400V class] Output: 37/45kVA Voltage: 400/440V Current: 53.0/59.0A, [Single-phase three-wire 100/200V class] Output: 21.4/26.0kVA Voltage: 100/110V 200/220V Current: 107Ax2/118Ax2 107/118A, Emissions designation: Third stage
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
