Denyo Soundproof diesel engine generator

Sebelum PPN:
Rp369.999.900
Spesifikasi
Capacity (L)(Eco-based) 75.4
Dimensions (Length L x Width W x Height H) (mm)1420x650x1030
Dry Mass (Kg)535 (maintenance weight: 605)
Engine TypeYanmar 3TNV84-G
Frequency (Hz)50/60
FuelLight oil
Fuel Tank Capacity (L)62
Power FactorThree-phase 0.8, single-phase 1.0
Power SupplyThree-phase / single-phase switching specification (one-touch switching)
Rated Current (A)[Three-phase four-wire system] 30.3 (50Hz), 34.1 (60Hz), [Single-phase three-wire system] 30.3 x 2 / 30.3 (50Hz), 34.1 x 2 / 34.1 (60Hz)
Rated Voltage (V)[Three-phase four-wire system] 200 (50Hz), 220 (60Hz), [Single-phase three-wire system] 100/200 (50Hz), 110/220 (60Hz)
Sound Power Level (dB)87 (ultra-low noise type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a standard three-phase/single-phase one-touch switchable generator, the Eco Base integrates the generator with the Eco Base, minimizing leakage to the outside by collecting engine oil or other fluids in the Eco Base at the bottom of the unit in the event of an unexpected leak.
* We do not deliver to private homes (detached houses / apartments). * Delivery to places without parking space is not possible. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan